Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1KA

  • Zoro # G3016657


product price: $13.29
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Lockout/Tagout; Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA
Zoro #
G3016657
UPC #
071649059896
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Thickness
7/8 in
Body Height
1 5/16 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial; Lockout/Tagout; Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Weather Proof
Yes
Number of Pins
4 Pin
Rekeyable
No
Marine Grade Weather Proof
Yes
Key Type
Alike
Number of Keys
2
Control Key Registration Required
No
Number of Bumpers
2
Opens with Key No.
X2420
Key Locking Mechanism
Pin Tumbler
Includes Lock Cover
No
Horizontal Shackle Clearance
3/4 in
Locking Mechanism
Ball Bearing Locking
Includes Chain
No
Environment
Indoor
Shackle Shape
Rounded
Lock Body Material
Steel
Interchangeable Core
No
Key Code
X2420
Lock Body Finish
Laminated
Lock Type
Keyed Padlock
Lock Body Color
Silver
Shackle Finish
Nickel
Number of Locks in Pack
1
Corrosion-Resistant
No
Lock Body Shape
Rectangular
Keyway Type
Master K1
Key Retaining
No
Features
Maximum Pry Resistance
Vertical Shackle Clearance
15/16 in
Bumper Material
Rubber
Bumper Color
Black
Additional Key Mfr Part No.
K1
Includes ID Tag
No
Includes Dust Cover
No
Security Level
General Security

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. X2420, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.