Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 21KA

  • Zoro # G2977177


product price: $19.49
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Gates, Cribs, Vending Machines, Commercial, Automotive
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KA
Zoro #
G2977177
UPC #
071649059926
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Thickness
7/8 in
Body Width
1 3/4 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Gates, Cribs, Vending Machines, Commercial, Automotive
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Alike
Control Key Registration Required
No
Number of Pins
5 Pin
Opens with Key No.
10L320
Rekeyable
Yes
Number of Bumpers
2
Interchangeable Core
No
Corrosion-Resistant
No
Includes Chain
No
Lock Body Color
Silver
Lock Type
Keyed Padlock
Shackle Finish
Nickel
Locking Mechanism
Ball Bearing Locking
Bumper Material
Rubber
Horizontal Shackle Clearance
3/4 in
Key Code
10L320
Security Level
General Security
Keyway Type
Master K27
Number of Keys
2
Key Locking Mechanism
Pin Tumbler
Bumper Color
Black
Key Retaining
No
Lock Body Material
Steel
Includes Dust Cover
No
Vertical Shackle Clearance
15/16 in
Lock Body Finish
Laminated
Includes Lock Cover
No
Number of Locks in Pack
1
Features
Maximum Pry Resistance
Shackle Shape
Rounded
Additional Key Mfr Part No.
K27
Lock Body Shape
Rectangular
Environment
Indoor
Includes ID Tag
No

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10L320, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Body Color Silver, Body Finish Laminated, Keyway Type Master K27, Weather Resistant No, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.