Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 81KA

  • Zoro # G3182891


product price: $18.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Construction Sites and Equipment; Tool Cribs; Vending Machines; Industrial Storefront; Business Gates
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81KA
Zoro #
G3182891
UPC #
071649128943
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Height
1 3/4 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Construction Sites and Equipment; Tool Cribs; Vending Machines; Industrial Storefront; Business Gates
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Weather Proof
Yes
Number of Pins
5 Pin
Marine Grade Weather Proof
Yes
Control Key Registration Required
No
Rekeyable
No
Opens with Key No.
10R40
Number of Keys
2
Number of Bumpers
2
Key Type
Alike
Keyway Type
Master K81
Key Code
10R40
Security Level
General Security
Key Locking Mechanism
Pin Tumbler
Lock Body Finish
Laminated
Lock Type
Keyed Padlock
Key Retaining
No
Horizontal Shackle Clearance
3/4 in
Includes Chain
No
Shackle Finish
Nickel
Additional Key Mfr Part No.
K81
Lock Body Shape
Rectangular
Features
Dual Ball Bearing Locking For Maximum Pry Resistance
Locking Mechanism
Ball Bearing Locking
Lock Body Material
Steel
Bumper Material
Rubber
Lock Body Color
Silver
Includes ID Tag
No
Includes Dust Cover
No
Shackle Shape
Rounded
Number of Locks in Pack
1
Corrosion-Resistant
No
Environment
Indoor
Vertical Shackle Clearance
15/16 in
Bumper Color
Gray
Includes Lock Cover
No
Interchangeable Core
No

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10R40, Body Color Silver, Body Finish Laminated, Keyway Type Master K81, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.