Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W

  • Mfr # 3KALH-3353

  • Zoro # G3892248


product price: $15.75
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KALH-3353
Zoro #
G3892248
UPC #
071649025693
Country of Origin
Mexico

Dimensions

Shackle Dia.
9/32 in
Shackle Height
2 in
Shackle Width
5/8 in
Body Width
1 9/16 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Control Key Registration Required
No
Opens with Key No.
3353
Number of Pins
4 Pin
Rekeyable
No
Key Type
Alike
Number of Bumpers
2
Lock Body Shape
Rectangular
Lock Body Material
Steel
Environment
Indoor
Interchangeable Core
No
Locking Mechanism
Ball Bearing Locking
Keyway Type
Master K1
Lock Body Finish
Laminated
Number of Keys
2
Additional Key Mfr Part No.
K1
Includes Chain
No
Key Code
3353
Lock Body Color
Silver
Horizontal Shackle Clearance
5/8 in
Security Level
General Security
Includes ID Tag
No
Key Locking Mechanism
Pin Tumbler
Includes Lock Cover
No
Vertical Shackle Clearance
2 in
Key Retaining
No
Corrosion-Resistant
No
Shackle Shape
Rounded
Includes Dust Cover
No
Bumper Material
Rubber
Number of Locks in Pack
1
Features
Maximum Pry Resistance
Bumper Color
Black
Lock Type
Keyed Padlock
Shackle Finish
Nickel

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 2 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3353, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.