Padlock, Keyed Different Key, Large Shackle, 1/4 in Dia Shackle, 1-1/2 in H Shackle, Steel Shackle

  • Mfr # 141DLF

  • Zoro # G013758957


product price:  $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141DLF
Zoro #
G013758957
UPC #
71649010897
Country of Origin
China

Description

The Master Lock no. 141DLF covered solid body padlock features a 1-9/16 in 40 mm W black vinyl covered body for scratch and corrosion resistance. The 1/4 in 6 mm Dia shackle is 1-1/2 in 38 mm L and made of hardened steel, offering extra resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering. The limited lifetime warranty provides peace of mind from a brand you can trust.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.