Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Boron Shackle, 25/32 in W (Discontinued)
- Mfr # 6835LTBLK
- Zoro # G4009677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6835LTBLK
Zoro #
G4009677
UPC #
071649017872
Country of Origin
Mexico
Dimensions
Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
25/32 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Width 25/32 in, Shackle Material Boron, Body Height 1 13/16 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Body Finish Powder Coated, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.