Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W

  • Mfr # 140DLH

  • Zoro # G5046605


product price: $12.79
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Cabinets; Tackle Boxes; Briefcases; Computer Bags; Backpacks; Duffle Bags; Sports Bag
Shackle Dia.
1/4 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140DLH
Zoro #
G5046605
UPC #
071649010828
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 in
Shackle Width
13/16 in
Body Width
1 9/16 in
Body Thickness
7/8 in
Body Height
2 7/64 in
Shackle Diameter
1/4 in
Width
1.6"

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Cabinets; Tackle Boxes; Briefcases; Computer Bags; Backpacks; Duffle Bags; Sports Bag
Body Color
Brass
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Keyway Type
Master K1
Number of Pins
4 Pin
Control Key Registration Required
No
Key Type
Different
Number of Bumpers
0
Key Locking Mechanism
Pin Tumbler
Additional Key Mfr Part No.
K1
Includes ID Tag
No
Lock Type
Keyed Padlock
Key Retaining
No
Lock Body Color
Gold
Features
Hardened Steel Shackle For Extra Cut Resistance
Corrosion-Resistant
Yes
Lock Body Material
Brass
Security Level
General Security
Environment
Both
Includes Chain
No
Rekeyable
No
Locking Mechanism
Double Lever Locking
Vertical Shackle Clearance
2 in
Horizontal Shackle Clearance
13/16 in
Number of Locks in Pack
1
Interchangeable Core
No
Lock Body Shape
Rectangular
Includes Dust Cover
No
Includes Lock Cover
No
Shackle Shape
Rounded
Shackle Finish
Zinc-Plated
Key Code
Varies
Number of Keys
2
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 2 7/64 in, Body Width 1 9/16 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Master K1, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.