Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W

  • Mfr # 5LF

  • Zoro # G3133645


product price: $19.75
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LF
Zoro #
G3133645
UPC #
071649335204
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 1/2 in
Shackle Width
15/16 in
Body Height
1 1/2 in
Body Width
2 in
Body Thickness
1 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different
Control Key Registration Required
No
Number of Pins
4 Pin
Number of Keys
2
Number of Bumpers
2
Rekeyable
No
Key Locking Mechanism
Pin Tumbler
Security Level
General Security
Bumper Material
Rubber
Number of Locks in Pack
1
Keyway Type
Master K6000
Includes Lock Cover
No
Horizontal Shackle Clearance
15/16 in
Lock Body Finish
Laminated
Locking Mechanism
Ball Bearing Locking
Shackle Finish
Nickel
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Key Code
Varies
Lock Body Material
Steel
Corrosion-Resistant
No
Key Retaining
No
Features
Dual Ball Bearing Locking for Maximum Pry Resistance
Additional Key Mfr Part No.
K6000
Includes Chain
No
Environment
Indoor
Includes ID Tag
No
Interchangeable Core
No
Bumper Color
Gray
Lock Body Color
Silver
Includes Dust Cover
No
Vertical Shackle Clearance
1 1/2 in

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products