Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1LF

  • Zoro # G3448146


product price: $13.69
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Industrial
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LF
Zoro #
G3448146
UPC #
071649305801
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
1 5/16 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Industrial
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Number of Pins
4 Pin
Control Key Registration Required
No
Key Type
Different
Number of Keys
2
Rekeyable
No
Number of Bumpers
2
Vertical Shackle Clearance
1 1/2 in
Features
Dual Ball Bearing Locking For Maximum Pry Resistance
Bumper Material
Rubber
Environment
Indoor
Key Code
Varies
Number of Locks in Pack
1
Key Retaining
No
Includes Lock Cover
No
Includes ID Tag
No
Lock Type
Keyed Padlock
Lock Body Finish
Laminated
Includes Dust Cover
No
Additional Key Mfr Part No.
K6000-10G209
Bumper Color
Gray
Includes Chain
No
Lock Body Color
Silver
Shackle Finish
Nickel
Keyway Type
Master K6000
Lock Body Shape
Rectangular
Security Level
General Security
Corrosion-Resistant
No
Lock Body Material
Steel
Horizontal Shackle Clearance
3/4 in
Locking Mechanism
Ball Bearing Locking
Interchangeable Core
No
Shackle Shape
Rounded
Key Locking Mechanism
Pin Tumbler

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.