Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1LFWBLK

  • Zoro # G8519585


product price: $17.99
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Silver
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LFWBLK
Zoro #
G8519585
UPC #
094727496833
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Width
1 3/4 in
Body Height
2 13/32 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers, Chain
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Number of Pins
4 Pin
National Stock No.
5340-01-346-4612
Key Type
Different
Number of Bumpers
2
Rekeyable
No
Security Level
General Security
Includes Lock Cover
No
Lock Body Finish
Laminated
Bumper Color
Black
Key Locking Mechanism
Pin Tumbler
Corrosion-Resistant
No
Shackle Finish
Nickel
Vertical Shackle Clearance
1 1/2 in
Locking Mechanism
Ball Bearing Locking
Bumper Material
Rubber
Lock Body Material
Steel
Features
Keep Your Valuables Secured With This Sturdy Padlock
Lock Body Shape
Rectangular
Number of Keys
2
Lock Type
Keyed Padlock
Includes Dust Cover
No
Keyway Type
Master K7
Lock Body Color
Silver
Interchangeable Core
No
Key Retaining
No
Key Code
Varies
Number of Locks in Pack
1
Additional Key Mfr Part No.
K7
Shackle Shape
Rounded
Horizontal Shackle Clearance
3/4 in
Environment
Indoor
Includes Chain
Yes
Includes ID Tag
No

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Body Color Silver, Body Finish Laminated, Keyway Type Master K7, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products