Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 21LJ

  • Zoro # G3483076


product price: $19.19
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Gates, Cribs, Vending Machines, Commercial, Automotive
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21LJ
Zoro #
G3483076
UPC #
071649498350
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
3/4 in
Body Thickness
7/8 in
Body Width
1 3/4 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Gates, Cribs, Vending Machines, Commercial, Automotive
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different
Number of Bumpers
2
Control Key Registration Required
No
Rekeyable
Yes
Number of Pins
5 Pin
Interchangeable Core
No
Includes ID Tag
No
Key Code
Varies
Key Locking Mechanism
Pin Tumbler
Lock Body Color
Silver
Corrosion-Resistant
No
Lock Body Finish
Laminated
Features
Maximum Pry Resistance
Key Retaining
No
Keyway Type
Master K27
Includes Chain
No
Vertical Shackle Clearance
2 1/2 in
Locking Mechanism
Ball Bearing Locking
Bumper Material
Rubber
Includes Lock Cover
No
Additional Key Mfr Part No.
K27
Environment
Indoor
Number of Keys
2
Includes Dust Cover
No
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Bumper Color
Black
Shackle Finish
Nickel
Security Level
General Security
Horizontal Shackle Clearance
3/4 in
Lock Body Material
Steel
Shackle Shape
Rounded
Number of Locks in Pack
1

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Body Color Silver, Body Finish Laminated, Keyway Type Master K27, Weather Resistant No, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.