Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W

  • Mfr # 443

  • Zoro # G3045332


product price: $13.99
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Vending and Meter
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443
Zoro #
G3045332
UPC #
071649611889
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
5/8 in
Shackle Width
5/8 in
Body Thickness
3/4 in
Body Height
1 9/16 in
Body Width
1 9/16 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Vending and Meter
Body Color
Silver
Shackle Type
Single Post Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Rekeyable
No
Number of Bumpers
1
Number of Pins
4 Pin
Control Key Registration Required
No
Key Type
Different
Key Code
Varies
Corrosion-Resistant
No
Includes Lock Cover
No
Security Level
General Security
Locking Mechanism
Double Lever Locking
Shackle Shape
Rounded
Bumper Material
Rubber
Lock Body Finish
Laminated
Includes Dust Cover
No
Includes Chain
No
Number of Locks in Pack
1
Key Locking Mechanism
Pin Tumbler
Additional Key Mfr Part No.
K1
Key Retaining
No
Lock Body Material
Steel
Environment
Indoor
Lock Body Color
Silver
Includes ID Tag
No
Vertical Shackle Clearance
7/8 in
Number of Keys
2
Bumper Color
Blue
Keyway Type
Master K1
Lock Body Shape
Rectangular
Interchangeable Core
No
Features
Cut Resistance
Lock Type
Keyed Padlock
Shackle Finish
Nickel

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 5/8 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Vending and Meter, Body Color Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.