Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W

  • Mfr # 6

  • Zoro # G2560056


product price: $25.39
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Marine And Other Harsh Environments
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6
Zoro #
G2560056
UPC #
071649338007
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
15/16 in
Body Thickness
1 in
Body Height
2 in
Body Width
2 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Marine And Other Harsh Environments
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Opens with Key No.
A731
Number of Pins
4 Pin
Key Type
Different
Rekeyable
No
Number of Keys
2
Control Key Registration Required
No
Number of Bumpers
1
Lock Type
Keyed Padlock
Bumper Color
Blue
Corrosion-Resistant
Yes
Includes Chain
No
Key Code
Varies
Bumper Material
Rubber
Includes ID Tag
No
Vertical Shackle Clearance
1 in
Interchangeable Core
No
Includes Lock Cover
No
Shackle Finish
Nickel
Lock Body Material
Brass
Locking Mechanism
Ball Bearing Locking
Horizontal Shackle Clearance
15/16 in
Lock Body Finish
Laminated
Shackle Shape
Rounded
Features
Cut Resistance
Lock Body Shape
Rectangular
Lock Body Color
Gold
Additional Key Mfr Part No.
K1
Key Retaining
No
Security Level
General Security
Keyway Type
Master K1
Number of Locks in Pack
1
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Environment
Outdoor

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 2 in, Body Width 2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. A731, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products