Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W

  • Mfr # 2

  • Zoro # G2635586


product price: $16.29
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Marine And Other Harsh Environments
Shackle Dia.
5/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2
Zoro #
G2635586
UPC #
071649309007
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Height
1 3/4 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Marine And Other Harsh Environments
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Rekeyable
No
Number of Pins
4 Pin
Number of Keys
2
Key Type
Different
Control Key Registration Required
No
Number of Bumpers
1
Lock Body Shape
Rectangular
Lock Body Color
Gold
Features
Dual Ball Bearing Locking For Maximum Pry Resistance
Lock Body Material
Brass
Shackle Finish
Nickel
Security Level
General Security
Key Locking Mechanism
Pin Tumbler
Key Code
Varies
Additional Key Mfr Part No.
K1
Includes Dust Cover
No
Key Retaining
No
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Environment
Both
Horizontal Shackle Clearance
3/4 in
Bumper Material
Rubber
Includes Lock Cover
No
Vertical Shackle Clearance
15/16 in
Number of Locks in Pack
1
Lock Body Finish
Laminated
Interchangeable Core
No
Includes ID Tag
No
Includes Chain
No
Locking Mechanism
Ball Bearing Locking
Shackle Shape
Rounded
Bumper Color
Blue
Keyway Type
Master K1

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.