Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Lock Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W 27

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (Discontinued)

  • Mfr # 27
  • Zoro # G2818986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G2818986
UPC #
071649499005
Country of Origin
Mexico

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Width
2 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Gates, Cribs, Vending Machines, Commercial, Automotive
Body Color
Silver
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Laminated
Opens with Key No.
10L410
Number of Bumpers
1
Interchangeable Core
Yes
Control Key Registration Required
No
Number of Pins
5 Pin
Key Type
Different
Rekeyable
Yes
Number of Locks in Pack
1
Key Code
Varies
Lock Body Color
Silver
Lock Type
Keyed Padlock
Lock Body Finish
Laminated
Corrosion-Resistant
No
Locking Mechanism
Double Lever Locking
Lock Body Shape
Rectangular
Key Locking Mechanism
Pin Tumbler
Environment
Indoor
Interchangeable Core Type
SFIC
Security Level
High Security
Lock Body Material
Steel
Additional Key Mfr Part No.
10L410
Number of Keys
2
Bumper Color
Blue
Horizontal Shackle Clearance
3/8 in
Vertical Shackle Clearance
1 1/2 in

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 in, Shackle Width 3/4 in, Shackle Material Boron, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 10L410, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.