Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W

  • Mfr # 6121N

  • Zoro # G2565114


product price: $28.89
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Black
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121N
Zoro #
G2565114
UPC #
071649103551
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Thickness
1 in
Body Width
2 1/8 in
Body Height
2 13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
Body Color
Black
Shackle Type
Standard Shackle
Includes
Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Laminated
Control Key Registration Required
No
Number of Keys
2
Key Type
Different
Number of Pins
5 Pin
Number of Bumpers
0
Key Retaining
No
Security Level
High Security
Includes ID Tag
No
Includes Lock Cover
Yes
Locking Mechanism
Ball Bearing Locking
Series
ProSeries
Key Code
Varies
Features
High Security
Lock Body Material
Steel
Shackle Finish
Chrome-Plated
Lock Body Shape
Rectangular
Number of Locks in Pack
1
Includes Chain
No
Lock Cover Material
Plastic Coated
Shackle Shape
Rounded
Horizontal Shackle Clearance
7/8 in
Lock Body Finish
Laminated
Includes Dust Cover
Yes
Lock Body Color
Black
Lock Type
Keyed Padlock
Vertical Shackle Clearance
1 1/8 in
Rekeyable
Yes
Interchangeable Core
No
Additional Key Mfr Part No.
K6000
Corrosion-Resistant
No
Key Locking Mechanism
Pin Tumbler
Environment
Indoor
Keyway Type
Master K6000

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 2 13/16 in, Body Width 2 1/8 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.