Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W

  • Mfr # 312D

  • Zoro # G3735733


product price: $12.99
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Residential Gates; Fences; Storage Lockers; Sheds; Workshops; Garage; Tool Chests and Boxes
Shackle Dia.
3/8 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312D
Zoro #
G3735733
UPC #
071649050381
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
3/4 in
Shackle Width
1/2 in
Body Thickness
1 in
Body Width
1 9/16 in
Body Height
2 13/64 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Residential Gates; Fences; Storage Lockers; Sheds; Workshops; Garage; Tool Chests and Boxes
Body Color
Blue
Shackle Type
Standard Shackle
Includes
Dust Cover, Lock Cover
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different
Number of Pins
4 Pin
Number of Keys
2
Control Key Registration Required
No
Rekeyable
No
Number of Bumpers
0
Bumper Material
Rubber
Includes Dust Cover
Yes
Locking Mechanism
Ball Bearing Locking
Vertical Shackle Clearance
3/4 in
Security Level
General Security
Interchangeable Core
No
Lock Body Material
Steel
Includes ID Tag
No
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Key Retaining
No
Lock Type
Keyed Padlock
Keyway Type
Master K1
Lock Cover Material
Vinyl Coated
Includes Chain
No
Number of Locks in Pack
1
Lock Body Finish
Laminated
Horizontal Shackle Clearance
1/2 in
Features
Cut Resistance
Additional Key Mfr Part No.
K1
Shackle Finish
Nickel
Environment
Indoor
Shackle Shape
Rounded
Lock Body Color
Blue
Includes Lock Cover
Yes
Key Code
Varies
Corrosion-Resistant
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 2 13/64 in, Body Width 1 9/16 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Blue, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.