Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle

  • Mfr # 6001NLFCNUS

  • Zoro # G5046535


product price: $24.79
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Gold
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001NLFCNUS
Zoro #
G5046535
UPC #
071649160035
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 3/16 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
Body Color
Gold
Shackle Type
Standard Shackle
Includes
Chain
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
National Stock No.
5340-00-158-3807
Control Key Registration Required
No
Number of Bumpers
0
Key Type
Different
Number of Pins
5 Pin
Rekeyable
No
Interchangeable Core
No
Number of Keys
2
Keyway Type
Master K17
Lock Body Finish
Laminated
Additional Key Mfr Part No.
K17
Horizontal Shackle Clearance
3/4 in
Number of Locks in Pack
1
Includes Dust Cover
No
Shackle Shape
Rounded
Key Retaining
Yes
Corrosion-Resistant
No
Key Code
Varies
Series
6001N
Standards
CID-A-A-59486
Vertical Shackle Clearance
1 3/16 in
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Includes Chain
Yes
Features
Non Rekeyable 5-pin Cylinder
Shackle Finish
Brass
Includes Lock Cover
No
Lock Body Material
Steel
Environment
Indoor
Key Locking Mechanism
Pin Tumbler
Security Level
General Security
Locking Mechanism
Ball Bearing Locking
Includes ID Tag
No
Lock Body Color
Gold

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Gold, Body Finish Laminated, Keyway Type Master K17, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.