Zoro Homepage

Padlock Station, Unfilled, 1 Component

  • Mfr # S125

  • Zoro # G0628004


product price: $15.25
/ea

Key Features

Includes
Key Chain, Lanyard
Number of Components
0
Number of Padlocks Held
12
Standards
OSHA 1910.147
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S125
Zoro #
G0628004
UPC #
071649118869
Country of Origin
China

Dimensions

Height
8 in
Depth
1 in
Width
5 1/4 in
Overall Depth
1 in
Overall Height
8 in
Overall Width
5.25 in

Details

Item
Padlock Station
Includes
Key Chain, Lanyard
Number of Components
0
Number of Padlocks Held
12
Standards
OSHA 1910.147
Wall Mounting
Yes
Lockout Station Closure Type
Open Front
Color
Red
Number of Padlocks Included
0
Portable
No
Max. Number of Padlocks
12
Filled/Unfilled
Unfilled
Lockout Visibility
Board Only
Number of Hasps Included
0
Cover Type
Open Front
Filled
No
Station Type
Padlock Station
Total Number of Components Included
2
Visibility Inside
Board Only
Number of Tags Included
0
Cable Lockouts Included
0
Background Color
Red
Number of Lockouts Included
0

Description

Padlock Station, Cable Lockouts Included 0, Cover Type Open Front, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language Not Applicable, Mount Type Not Applicable, Background Color Red, Includes Key Chain, Lanyard, Mounting Location Wall, Number of Padlocks Held 12, Overall Depth 1 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.