Zoro Homepage

Padlock Station, Unfilled, 4 Components

  • Mfr # S1506

  • Zoro # G3891011


product price: $21.35
/ea

Key Features

Includes
Labels
Number of Components
0
Number of Padlocks Held
6
Legend
Padlock Station
Filled/Unfilled
Unfilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1506
Zoro #
G3891011
UPC #
071649239670
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6.25 in
Overall Depth
1.5 in

Details

Item
Padlock Station
Includes
Labels
Number of Components
0
Number of Padlocks Held
6
Legend
Padlock Station
Filled/Unfilled
Unfilled
Language
English, French, Spanish
Portable
No
Color
Red
Material
Steel
Wall Mounting
Yes
Number of Padlocks Included
0
Background Color
Red
Number of Labels Included
3
Number of Lockouts Included
0
Number of Tags Included
0
Cable Lockouts Included
0
Number of Hasps Included
0
Mount Type
Fasteners
Finish
Powder Coated
Station Type
Padlock Station
Filled
No
Cover Type
Open Front
Legend Type
Text
Visibility Inside
Board Only

Description

Padlock Station, Cable Lockouts Included 0, Cover Type Open Front, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, French, Spanish, Mount Type Fasteners, Background Color Red, Finish Powder Coated, Includes Labels, Legend Padlock Station, Legend Type Text, Material Steel, Mounting Location Wall, Number of Labels Included 3, Number of Padlocks Held 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.