Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike

  • Mfr # 3KALH-0344

  • Zoro # G711353904


product price:  $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KALH-0344
Zoro #
G711353904
UPC #
-
Country of Origin
Mexico

Description

Padlock, Style: Laminated steel body, Size: 1-9/16, Material: Steel, Color: Silver, Keyed: Keyed Alike, Shackle Diameter: 9/32, Shackle Clearance: 2, Key Number: 0344

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.