Zoro Homepage

Personal Safety Lockout Red

  • Mfr # 1457E410KABAS

  • Zoro # G701968675


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) 493B Circuit Breaker Lockout Device - 120/240V, (1) S1017 Durable Lockout Toolbox Containing, (1) S3821 Miniature Circuit Breaker Lockout Device - 120/240V, (1) S3822 Molded Case Circuit Breaker Lockout Device - 480/600V, (1) S3823 Oversized Handle Circuit Breaker Lockout Device - 480/600V, (3) 410 Kared Zenex(TM) Thermoplastic Padlocks, (6) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Lockout Hasps (2) 420 Steel 1 in Jaw Hasps and (1) 428 Plastic Hasp, Plug and Switch Lockouts (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
For Lockout Type
Electrical
Number of Components
19
Number of Padlocks Held
3
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1457E410KABAS
Zoro #
G701968675
UPC #
071649360831
Country of Origin
Unknown

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Carrying Case Dimensions
7 in D x 15 in W x 9.5 in H
Overall Height
9 1/2 in
Overall Width
15 in
Overall Depth
7 in

Details

Item
Personal Safety Lockout , Electrical
Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) 493B Circuit Breaker Lockout Device - 120/240V, (1) S1017 Durable Lockout Toolbox Containing, (1) S3821 Miniature Circuit Breaker Lockout Device - 120/240V, (1) S3822 Molded Case Circuit Breaker Lockout Device - 480/600V, (1) S3823 Oversized Handle Circuit Breaker Lockout Device - 480/600V, (3) 410 Kared Zenex(TM) Thermoplastic Padlocks, (6) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Lockout Hasps (2) 420 Steel 1 in Jaw Hasps and (1) 428 Plastic Hasp, Plug and Switch Lockouts (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
For Lockout Type
Electrical
Number of Components
19
Number of Padlocks Held
3
Key Type
Keyed Alike
Legend
Do Not Operate
Case Style
Tool Box
Language
English, French, Spanish
Portable
Yes
Color
Red
Filled/Unfilled
Filled
Number of Padlocks Included
3
Included Padlock Body Material
Thermoplastic
Number of Lockouts Included
9
Included Lockout Types
Circuit Breaker, Hasp, Plug
Filled
Yes
Padlock Body Material
Thermoplastic
Electrical Lockouts Included
(1) Plug Lockout Device, (1) Wall Switch Lockout Device, (5) Circuit Breaker Lockout Devices
Number of Hasps Included
2
Number of Tags Included
6
Carrying Case Type
Tool Box
Material
Plastic

Description

Personal Safety Lockout , Electrical, Filled Yes, Number of Lockouts Included 9, Number of Tags Included 6, Carrying Case Type Tool Box, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Hasp, Plug, Language English, French, Spanish, Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H, Carrying Case Material Plastic, Electrical Lockouts Included (1) Plug Lockout Device, (1) Wall Switch Lockout Device, (5) Circuit Breaker Lockout Devices, For Lockout Type Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.