Zoro Homepage

Plug Lockout, Red, 5/16 In.D

  • Mfr # S2005

  • Zoro # G2554702


product price: $12.19
/ea

Key Features

Maximum Number of Padlocks
1
Material
Plastic
For Maximum Padlock Shackle Diameter
1/4 in
Color
Red
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2005
Zoro #
G2554702
UPC #
071649248528
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
1.5 in
Overall Length
1.5 in
Overall Height
1.62 in
Length
1 1/2 in
Overall Dimensions
1-5/8 in H x 1-1/2 in W x 3/4 in D
Height
1 5/8 in
Max. Cord Dia.
No Cord
Overall Depth
3/4 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Plastic
Color
Red
Standards
OSHA 29 CFR 1910.147
Max. Number of Padlocks
1
Fits
110/120V Plugs
Voltage
110/220
Legend
Danger Locked Out Do Not Remove
Encased
No
Includes
Labels in English, Spanish and French
Lockout Material
Plastic
Header
Danger
For Voltage
110 to 120V AC
Labeling
Label Included
Lockout Color
Red
For Plug Type
2-Prong, 3-Prong
Language
English, French, Spanish
Plug Lockout Type
Compact Plug Prong Lockout

Description

Plug Lockout, Plug Lockout Type Compact Plug Prong Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 1, For Voltage 110 to 120V AC, Header Danger, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove, Overall Height 1.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.