Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Lockout, For 3/4 in Max Cord Diameter, 9/16 in Shackle Diameter, Label Included

  • Mfr # 488

  • Zoro # G3352903


product price: $16.39
/ea

Key Features

Maximum Number of Padlocks
1
Material
Xenoy
For Maximum Padlock Shackle Diameter
9/16 in
Color
Red
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488
Zoro #
G3352903
UPC #
071649216800
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/16 in
Overall Width
3 in
Overall Length
3 in
Overall Height
6 in
Length
3 in
Max. Cord Dia.
3/4 in
Height
6 in
Overall Dimensions
6 in H x 3 in W, 3/4 in dia
For Maximum Plug Length
6.5 in
Outside Diameter
3 in
For Maximum Plug Diameter
3 in
For Maximum Cord Diameter
3/4 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Xenoy
Color
Red
Standards
OSHA 29 CFR 1910.147
Max. Number of Padlocks
1
Fits
Up to 3/4 in dia Cord and 6 in Long Plugs
Voltage
220/550
Includes
High-Visibility Permanent Safety Labels
Labeling
Label Included
For Plug Type
2-Prong, 3-Prong
Header
Danger
Plug Lockout Type
Rotating Electrical Plug Lockout
Language
English, French, Spanish
For Voltage
240V AC, 550V AC
Lockout Material
Thermoplastic
Lockout Color
Red
Encased
Yes

Description

Plug Lockout, Plug Lockout Type Rotating Electrical Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 3/4 in, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Plug Length 6.5 in, For Maximum Plug Diameter 3 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Thermoplastic, Maximum Number of Padlocks 1, For Voltage 240V AC, 550V AC, Header Danger, Includes High-Visibility Permanent Safety Labels, Labeling Label Included, Language English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.