Shop MASTER LOCK
See all product information
Create Account
Pneumatic Lockout, 1-3/8inW X 7-3/4inH X 1/8in Thick
- Mfr # S3900
- Zoro # G008491661
product price:Â
$
54.89
/ea
Key Features
Color
Stainless
Overall Width
1-3/8in
Overall Height
7-3/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3900
- Zoro #
- G008491661
- UPC #
- 71649239649
- Country of Origin
- China
- Color
- Stainless
Dimensions
- Overall Width
- 1-3/8in
- Overall Height
- 7-3/4in
Description
features prevents pneumatic fitting from being connected to pressurized air source fits virtually all male pneumatic fittings found in manufacturing facilities stainless steel construction for corrosion resistance measures 1-3/8 wide x 7-3/4 x 1/8 thick 3.4cm x 19.6cm x 0.3cm accepts any master lock or american lock safety padlock works with lockout hasps for multiple worker lockout replaces obsolete model 465 pneumatic lockout commercial packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.