Zoro Homepage

Portable Lockout Kit, Filled, Valve, 23

  • Mfr # 1457V410KA

  • Zoro # G4954783


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 468L Seal Tight(TM) Handle-Off Ball Valve Lockout Device, (1) 480 Gate Valve Cover for 1 in to 3 in Handles, (1) 481 Gate Valve Cover for 2 in to 5 in Handles, (1) 482 Gate Valve Cover for 4 in to 6.5 in Handles, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S1017 Durable Lockout Toolbox Containing, (1) S3068 Ball Valve Lockout, (1) S806 Cable Lockout Device, (3) 410 Kared Zenex(TM) Padlocks
Number of Components
23
Key Type
Keyed Alike
Legend
Do Not Operate
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1457V410KA
Zoro #
G4954783
UPC #
071649219061
Country of Origin
Multiple

Dimensions

Case Depth
9 1/2 in
Case Height
10 in
Case Width
17 1/2 in
Width
17-1/2"
Height
10"
Depth
9-1/2"
Carrying Case Dimensions
9.5 in D x 17.5 in W x 10 in H
For Maximum Hand Wheel Diameter
6 1/2 in
For Maximum Padlock Shackle Diameter
1/4 in

Details

Item
Portable Lockout Kit
Includes
(1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 468L Seal Tight(TM) Handle-Off Ball Valve Lockout Device, (1) 480 Gate Valve Cover for 1 in to 3 in Handles, (1) 481 Gate Valve Cover for 2 in to 5 in Handles, (1) 482 Gate Valve Cover for 4 in to 6.5 in Handles, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S1017 Durable Lockout Toolbox Containing, (1) S3068 Ball Valve Lockout, (1) S806 Cable Lockout Device, (3) 410 Kared Zenex(TM) Padlocks
Number of Components
23
Key Type
Keyed Alike
Legend
Do Not Operate
Case Material
Plastic
Color
Red
Language
English
Case Style
Tool box
Filled/Unfilled
Filled
Keyed
Alike
Number of Padlocks Included
3
Portable
Yes
Lockout Application
Valve Lockout
Included Padlock Body Material
Thermoplastic
Maximum Number of Padlocks
3
Carrying Case Material
Plastic
Number of Hasps Included
2
Padlock Body Material
Thermoplastic
Filled
Yes
Number of Tags Included
12
For Valve Handle Type
Hand Wheel, Lever Handle
Included Lockout Types
Ball Valve, Cable Lockout, Hasp
Carrying Case Type
Tool Box
Electrical Lockouts Included
(1) Cable Lockout Device, (2) Ball Valve Lockouts Devices, (2) Lockout Hasps, (3) Gate Valve Lockout Devices
Valve Lockouts Included
(1) Cable Lockout Device, (2) Ball Valve Lockouts Devices, (2) Lockout Hasps, (3) Gate Valve Lockout Devices
Number of Labels Included
1
Number of Lockouts Included
6
Number of Padlocks Held
3

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 6, Number of Tags Included 12, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Ball Valve, Cable Lockout, Hasp, Language English, Plug Lockout Type Not Applicable, Carrying Case Dimensions 9.5 in D x 17.5 in W x 10 in H, Carrying Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.