Portable Lockout Kit, Red, Case 17-3/8" H
Mfr # S3501
Zoro # G3380443
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Handle
For Lockout Type
General Lockout
Number of Components
1
Standards
OSHA 1910.147
Filled/Unfilled
Unfilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3501
Zoro #
G3380443
UPC #
071649299810
Country of Origin
China
Dimensions
Overall Height
17 3/8 in
Overall Width
12 1/8 in
Overall Depth
2 1/4 in
Details
Item
Permit Display Case
Includes
Carrying Handle
For Lockout Type
General Lockout
Number of Components
1
Standards
OSHA 1910.147
Filled/Unfilled
Unfilled
Case Style
Portable
Color
Red
Language
English
Number of Padlocks Included
0
Portable
Yes
Material
Stainless Steel
Front Side Legend
Master Lock
Sign Background Color
Red
For Use With
S3502, S3650
Sign Material
Stainless Steel
Legend Type
Text
Description
Permit Display Case, Front Side Legend Master Lock, Language English, Legend Type Text, Overall Height 17 3/8 in, Overall Width 12 1/8 in, Sign Background Color Red, Sign Material Stainless Steel, For Use With S3502, S3650, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.