Zoro Homepage
This item is Discontinued.
Master Lock Portable LockoutKit, ElectricalLockout, 19 S1029E406

Portable LockoutKit, ElectricalLockout, 19 (Discontinued)

  • Mfr # S1029E406
  • Zoro # G4991542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1029E406
Zoro #
G4991542
UPC #
071649193316
Country of Origin
Unknown

Details

Lockout Application
Electrical Lockout
Item
Portable Lockout Kit
Case Style
Pouch
Portable
Yes
Number of Components
19
Language
English
Case Material
Nylon
Included Padlock Body Material
Thermoplastic
Includes
(1) Aircraft Power Receptacle Lockout, (6) Red Thermoplastic Locks 1TDC9, (6) Aircraft Circuit Breakout Lockout 22A868, (6) Do Not Operate Safety Tags 22A869
Number of Padlocks Included
6

Description

Portable Lockout Kit, Language English, Includes (1) Aircraft Power Receptacle Lockout, (6) Red Thermoplastic Locks 1TDC9, (6) Aircraft Circuit Breakout Lockout 22A868, (6) Do Not Operate Safety Tags 22A869

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.