PortableLockoutKit, Filled, Elctrcal/Valve (Discontinued)
- Mfr # 1458VE410
- Zoro # G3159947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1458VE410
Zoro #
G3159947
UPC #
071649219214
Country of Origin
Unknown
Dimensions
Case Depth
14 3/4 in
Case Height
9 1/2 in
Case Width
7 1/2 in
Width
7-1/2"
Height
9-1/2"
Depth
14-3/4"
Carrying Case Dimensions
14.75 in D x 7.5 in W x 9.5 in H
Delete - Station Size
Small (1-20 Lockout Devices)
For Maximum Padlock Shackle Diameter
1/4 in
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 3, Number of Tags Included 24, Carrying Case Type Satchel, Included Lockout Types Cable Lockout, Hasp, Language English, Carrying Case Dimensions 14.75 in D x 7.5 in W x 9.5 in H, Carrying Case Material Plastic, Features Features High-Use Valve and Electrical Lockout Devices, For Maximum Padlock Shackle Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.