PortableLockoutKit, Filled, Electrical, 16 (Discontinued)
- Mfr # 1456P410KA
- Zoro # G2541892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1456P410KA
Zoro #
G2541892
UPC #
071649219139
Country of Origin
Unknown
Dimensions
Height
6"
Width
24"
Case Width
24 in
Case Depth
3 3/4 in
Case Height
6 in
Depth
3-3/4"
Carrying Case Dimensions
3.75 in D x 24 in W x 6 in H
For Maximum Padlock Shackle Diameter
1/4 in
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 12, Carrying Case Type Pouch, Included Lockout Types Hasp, Language English, Carrying Case Dimensions 3.75 in D x 24 in W x 6 in H, Carrying Case Material Nylon, Features Features a Zippered Pouch that is Easy to Carry or Wear with an Adjustable Waist Strap, For Maximum Padlock Shackle Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.