This item is Discontinued.

Master Lock ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" 1174D

This item is Discontinued.

Master Lock

ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" (Discontinued)

Mfr # 1174D
Zoro # G4056760
UPC # 71649149580
Country of Origin China
Category Padlocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1174D
Zoro #
G4056760
UPC #
71649149580
Country of Origin
China

Dimensions

Width
2 9/50"
Size
5/16"

Details

Body Material
Stainless Steel
Weight
0.88 lbs

Description

Stainless steel body and shackle to protect in harsh environments. Up to 10,000 easy-to-set combinations. Large ergonomic dials permit operation with gloves, in low light or complete darkness. Locks have shackle seals and dust covers to protect internal mechanisms from dust and grit.


  • • Stainless steel body and shackle to protect in harsh environments.
  • • Easy-to-set combination without any reset tool.
  • • 10,000 possible combinations.
  • • Large ergonomic dials permit operation with gloves, in low light or complete darkness.
  • • Locks have shackle seals and dust cover to protect the internal mechanisms from dust and grit.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.