Receiver Lock, Push to Lock(TM)
Mfr # 1469DAT
Zoro # G4809828
product price: $26.69
/eaKey Features
Capacity GVW (Lb.)
10,000 lb.
Length
3-1/2" (Pin)
Finish
Stainless Steel
Diameter
5/8" (Receiver Pin)
Type
Extended Length Receiver Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1469DAT
Zoro #
G4809828
UPC #
071649116384
Country of Origin
China
Dimensions
Length
3-1/2" (Pin)
Diameter
5/8" (Receiver Pin)
Hole Diameter
5/8 in
Details
Capacity GVW (Lb.)
10,000 lb.
Finish
Stainless Steel
Type
Extended Length Receiver Lock
Lock Type
Push to Lock
Includes
(2) Keys
For Use With
2 in and 2 1/2 in Receivers
Material
Stainless Steel
Features
Push to Lock Locking Mechanism, Swivel Head Design, Weather Tough Seal Protects Lock Mechanism
Class
III, IV
Item
Receiver Lock
Sub-Category
Lock
Vehicle Class
III, IV
Description
Receiver Lock, Lock Type Push to Lock, For Use With 2 in and 2 1/2 in Receivers, Hole Diameter 5/8 in, Vehicle Class III, IV, Features Push to Lock Locking Mechanism, Swivel Head Design, Weather Tough Seal Protects Lock Mechanism, Includes (2) Keys, Finish Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.