Zoro Homepage

Receiver/Coupler Lock Set, 1/2 and 5/8 In

  • Mfr # 1481DAT

  • Zoro # G3217532


product price: $36.19
/ea

Key Features

Features
Adjustable Coupler Latch Lock, K1 Key Blank, Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap
Lock Type
Push to Lock
Hole Dia.
5/8 in
For Use With
Automotive and Towing, Marine Recreation, Trailer Receivers, Trailers, Vans and Moving Trucks
Application
Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1481DAT
Zoro #
G3217532
UPC #
071649213595
Country of Origin
China

Dimensions

Hole Dia.
5/8 in
Hole Diameter
5/8 in

Details

Features
Adjustable Coupler Latch Lock, K1 Key Blank, Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap
Lock Type
Push to Lock
For Use With
Automotive and Towing, Marine Recreation, Trailer Receivers, Trailers, Vans and Moving Trucks
Application
Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
Item
Receiver and Coupler Lock Set
Includes
(2) Keys
Finish
Stainless Steel
Vehicle Class
III, IV

Description

Receiver and Coupler Lock Set, Lock Type Push to Lock, For Use With Automotive and Towing, Marine Recreation, Trailer Receivers, Trailers, Vans and Moving Trucks, Hole Diameter 5/8 in, Vehicle Class III, IV, Features Adjustable Coupler Latch Lock, K1 Key Blank, Keyed Alike, Push to Lock Locking Mechanism, Weather Tough Seal and Water Tight Cap, Includes (2) Keys, Finish Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.