Rekeyable Padlock, Keyed Alike, 5 pin cylinder, 1-1/2in., Shackle Hght: 3in. , Aluminum, Black

  • Mfr # A1107KA-BLK

  • Zoro # G111336057


product price:  $31.35
/ea

Key Features

Keying
Keyed Alike
Shackle Dia.
1/4 in
Body Color
Black
Shackle Height
3 in
Shackle Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1107KA-BLK
Zoro #
G111336057
UPC #
-
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
25/32 in
Body Width
1-1/2 in

Details

Keying
Keyed Alike
Body Color
Black

Description

Rekeyable Padlock, Type: Keyed Alike, Style: 5 pin cylinder, Size: 1-1/2 Retangular Padlock, Shackle Height: 3, Material: Aluminum, Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.