Zoro Homepage
This item is Discontinued.
Master Lock Resettable Combination Padlock, 2" Wide, Brass 175D

Resettable Combination Padlock, 2" Wide, Brass (Discontinued)

  • Mfr # 175D
  • Zoro # G202684630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175D
Zoro #
G202684630
UPC #
71649395604
Country of Origin
China

Dimensions

Width
2"
Size
8 mm

Details

Number of Keys
1
Color
Brass
Material
Brass
Weight
0.56 lbs

Description

Durability and simplicity are the dominating characteristics in the design of this padlock. The brass with hardened steel shackle ensures a tough, durable lock. The resettable combination allows up to 10,000 possible settings. For convenience, simply use the change key to quickly reset the password and pass the lock onto another user.

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.