Shop MASTER LOCK
See all product information
Create Account
Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488
- Mfr # 488
- Zoro # G602664737
product price:
$
48.34
/ea
Key Features
Material
Thermoplastic
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488
- Zoro #
- G602664737
- UPC #
- 71649216800
- Country of Origin
- United States
Details
- Material
- Thermoplastic
- Lockout Color
- Red
Description
MASTER LOCK® ROTATING ELECTRICAL PLUG LOCKOUT, 488, 220-550 VOLTS PLUS MASTER LOCK® ROTATING ELECTRICAL PLUG LOCKOUT, 220-550 VOLTS PLUS, 488 THE MASTER LOCK® NO. 488 ROTATING ELECTRICAL PLUG LOCKOUT DEVICE ACCEPTS CORDS WITH UP TO 3/4IN (19MM) DIAMETER AND AN ELECTRICAL PLUG UP TO 3IN (76MM) DIAMETER X 6IN (152MM). DEVICE SURROUNDS THE ELECTRICAL PLUG AND PROTECT AGAINST ACCIDENTAL RECONNECTION. THE UNIQUE, PATENTED ROTATING DESIGN ALLOWS FOR EASIER INSTALLATION IN CONFINED SPACE APPLICATIONS. THE TOUGH, LIGHTWEIGHT ZENEX THERMOPLASTIC BODY WITHSTANDS CHEMICALS AND PERFORMS EFFECTIVELY IN EXTREME CONDITIONS. INCLUDES HIGH-VISIBILITY PERMANENT SAFETY LABELS. FOR 240 AND 550 VOLT PLUGS. FEATURES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.