Shop MASTER LOCK
See all product information
Create Account
Rotating Gate Valve Lockout, 8in To 13in Diameter
- Mfr # 484
- Zoro # G908491662
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484
- Zoro #
- G908491662
- UPC #
- 71649216770
- Country of Origin
- China
- Material
- Thermoplastic
- Color
- Red
Description
features outward/inward rotation allows for easier installation and storage surrounds the valve operating handle to protect against accidental valve opening unique patented rotating design allows for easier installation in confined space applications each size rotates into itself and nests into the next larger size to save space in safety tool boxes center knockout can be removed for rising stem gate valves multiple workers can apply their personal safety locks complete with high-visibility permanent safety labels english, french & spanish that can be written-on to identify the responsible person, then erased for the next job tough, lightweight, dielectric zenex thermoplastic bodies withstand chemicals perform effectively in extreme conditions temperature range: -50f -46c to 350f 177c fits 8 to 13 20.3cm to 33cm diameter valve handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.