Safety inDo Not Operatein, Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12,
- Mfr # S4801
- Zoro # G208421536
product price:Â
$
46.39
/ea
Key Features
Includes
1 bag with 12 tags and 12 ties
Standards
Complies with OSHA lockout tagout standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4801
- Zoro #
- G208421536
- UPC #
- 71649189180
- Country of Origin
- China
- Includes
- 1 bag with 12 tags and 12 ties
- Standards
- Complies with OSHA lockout tagout standard
Description
Master lock safety indo not operatein, photo id lockout tags, self-laminating, pkg qty 12, s4801 the master lock model no. S4801 danger do not operate, english photo id safety tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longest lasting tags available, the guardian extreme tags stand up to wash downs, humidity and extreme temperatures. Usable for indoors or outdoors with resistance to sun, rain, sleet, windborne sand and dirt and chemical resistance to over 30 chemicals. features: indo not operatein english provides a visual representation of the authorized employee 3-1/5in 81.3mm wide x 5-4/5in 147.3mm high english self-laminating safety tags 3/8 in 9.5mm diameter brass grommet accepts all master lock and american lock safety padlocks and lockout hasps complies with osha lockout tagout standard durable polypropylene with pvc laminate overlay resists water, grease, extreme temperatures, and common industrial chemicals durable construction withstands over 50lbs 22.7kg of pull force customize with name, department, and employee specific photo i.d. one item consists of 1 bag with 12 tags and 12 ties
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.