Zoro Homepage

Safety Lockout Kit, Valve/Electrical

  • Mfr # 1458VE410PRE

  • Zoro # G402016231


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 1458 Carrying Case with Organizers Containing, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S806 Cable Lockout Device, (6) 410 Red Zenex(TM) Thermoplastic Padlocks, Keyed Different, Ball Valve Lockouts (1) 468L Handle-Off Device and (1) S3068 Device, Circuit Breaker Lockouts (1) S3823 Device for 480/600V, (2) S3822 Device for 480/600V, and (3) S3821 Device for 120/240V, Circuit Breaker Lockouts (3) 493B Device for 120/240V, (2) 491B Device for 480V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles, (1) 481 for 2 in to 5 in Diameter Handles, (1) 482 for 4 in to 6.5 in Diameter Handles, Lockout Hasps (3) 420 Steel 1 in Jaw Hasps and (3) 428 Plastic Hasps, Plug and Switch Lockouts (1) 487 Small Rotating, (1) 488 Large Rotating and (1) 496B Wall Switch Cover
For Lockout Type
Electrical, Valve
Number of Components
28
Key Type
Keyed Different
Legend
Do Not Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458VE410PRE
Zoro #
G402016231
UPC #
071649360879
Country of Origin
Multiple

Dimensions

Case Depth
9 1/2 in
Case Height
15 in
Case Width
6 3/4 in
For Maximum Hand Wheel Diameter
6 1/2 in
For Maximum Padlock Shackle Diameter
1/4 in
Carrying Case Dimensions
9.5 in D x 6.75 in W x 15 in H

Details

Item
Group Safety Lockout Kit, Valve/Electrical
Includes
(1) 1458 Carrying Case with Organizers Containing, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S806 Cable Lockout Device, (6) 410 Red Zenex(TM) Thermoplastic Padlocks, Keyed Different, Ball Valve Lockouts (1) 468L Handle-Off Device and (1) S3068 Device, Circuit Breaker Lockouts (1) S3823 Device for 480/600V, (2) S3822 Device for 480/600V, and (3) S3821 Device for 120/240V, Circuit Breaker Lockouts (3) 493B Device for 120/240V, (2) 491B Device for 480V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles, (1) 481 for 2 in to 5 in Diameter Handles, (1) 482 for 4 in to 6.5 in Diameter Handles, Lockout Hasps (3) 420 Steel 1 in Jaw Hasps and (3) 428 Plastic Hasps, Plug and Switch Lockouts (1) 487 Small Rotating, (1) 488 Large Rotating and (1) 496B Wall Switch Cover
For Lockout Type
Electrical, Valve
Number of Components
28
Key Type
Keyed Different
Legend
Do Not Operate
Color
Red
Language
English, French, Spanish
Case Material
Cloth
Included Padlock Body Material
Thermoplastic
Filled/Unfilled
Filled
Case Style
Bag
Portable
Yes
Keyed
Different
Lockout Application
Electrical/Valve Lockout
Number of Padlocks Included
6
For Valve Handle Type
Hand Wheel, Lever Handle
Valve Lockouts Included
(2) Ball Valve Lockout Devices, (3) Gate Valve Lockout Devices
Included Lockout Types
Ball Valve, Cable Lockout, Circuit Breaker, Hasp, Plug, Valve Lockout
Padlock Body Material
Thermoplastic
Carrying Case Material
Cloth
Maximum Number of Padlocks
6
Filled
Yes
Carrying Case Type
Bag
Electrical Lockouts Included
(1) Cable Lockout Device, (1) Wall Switch Lockout Device, (11) Circuit Breaker Lockout Devices, (2) Plug Lockout Devices
Number of Tags Included
12
Number of Hasps Included
3
Number of Lockouts Included
22

Description

Group Safety Lockout Kit, Valve/Electrical, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 22, Number of Tags Included 12, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Ball Valve, Cable Lockout, Circuit Breaker, Hasp, Plug, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 9.5 in D x 6.75 in W x 15 in H, Carrying Case Material Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.