Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Series Lockout Stations, Master Lock

  • Mfr # 1483BP1106

  • Zoro # G008576405


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Number of Padlocks Held
10
Includes
10 1106red padlocks, 2 420 hasps, 2 497a tags 12/pk
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1483BP1106
Zoro #
G008576405
UPC #
71649010828
Country of Origin
Mexico

Details

Number of Padlocks Held
10
Includes
10 1106red padlocks, 2 420 hasps, 2 497a tags 12/pk
Key Type
Keyed Different

Description

10-lock station exclusive translucent cover protects contents easy to carry, zippered pouch holds a worker's personal padlocks and other small lockout devices innovative hinge holds cover open for easy product selection integrated, one - piece molded construction eliminates loose parts key registration card included to track and record all key codes in the facility lockable to prevent loss of valuable safety lockout padlocks reinforced snap lock clips provide easy padlock and hasp storage and removal resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations includes: 10 1106red padlocks, 2 420 hasps, 2 497a tags 12/pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.