Shop MASTER LOCK
See all product information
Create Account
Seal Tight Handle-On Ball Valve Lockout
- Mfr # S3068
- Zoro # G508491659
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3068
- Zoro #
- G508491659
- UPC #
- 71649130021
- Country of Origin
- China
- Material
- Aluminum
- Color
- Red
Description
features clamps tight on handle stop to prevent handle movement can be applied to 1/4in to 4in .6cm x 10.1cm sized valves works on insulated pipes and in close quarters durable aluminum & steel construction defies corrosive environments and temperatures up to 1,000f 538c works with all master lock and american lock safety padlocks and hasps lightweight and compact for easy carrying and storage s3068 is available for north america only includes product labels in english, spanish, & french s3068mlp version also available outside north america includes product labels in czech, english, european french, european spanish, flemish/dutch, german, italian, japanese, mandarin chinese, polish, portuguese, & russian patent-pending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.