Zoro Homepage

Security Cable, Self Coiling, 6 ft, Steel

  • Mfr # 65D

  • Zoro # G5046632


product price: $10.25
/ea

Key Features

Cable Length
6 ft
Cable Diameter
1/4 in
Cable Material
Steel
Cable Coating
Vinyl
Body Material
Braided Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65D
Zoro #
G5046632
UPC #
071649427503
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Diameter
1/4 in
Length
6 ft
Diameter
1/4 in

Details

Cable Material
Steel
Cable Coating
Vinyl
Body Material
Braided Steel
Item
Security Cables
Finish
Vinyl
Uses
For Securing Large or Bulky Items, Including Tools and Ladders
Material
Vinyl Coated Braided Steel
Features
Protective Coating Helps Prevent Scratching
Includes Padlock
No
Weather Resistant
Yes
Cable Style
Coiled
Environment
Outdoor
Body Color
Silver

Description

Security Cable, Length 6 ft., Diameter 1/4 In., Material Vinyl Coated Braided Steel, Finish Vinyl, Features Protective Coating Helps Prevent Scratching, Uses For Securing Large or Bulky Items, Including Tools and Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.