Zoro Homepage

Security Safe, Black/Gray, Weight 1.15 lb.

  • Mfr # 5425D

  • Zoro # G0572673


product price: $58.39
/ea
Sold in multiples of 4 for $233.56

Key Features

Locking Type
Dial
Key Capacity
6
Material
Metal
Color
Black
Width
1 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5425D
Zoro #
G0572673
UPC #
071649289088
Country of Origin
China

Dimensions

Width
1 63/64 in
Height
4 31/32 in
Depth
2 5/8 in
Wall Thickness
5/32 in
Outside Width
2 7/8 in
Inside Height
4 1/4 in
Outside Height
5 in
Inside Depth
1 in
Inside Width
2 3/8 in
Outside Depth
2 5/8 in

Details

Item
Key Lock Box
Locking Type
Dial
Key Capacity
6
Material
Metal
Color
Black
Includes
Mounting Hardware
Finish
Vinyl Coated
Holds
Multiple Keys, Access Cards
Battery Life
2 yr
Water Endurance
Not Specified
Number of Drawers
0
Lock Style
Dial
Net Weight
1.15 lb
Fire Rating
Not Rated
Number of Shelves
0
Max. User Codes
1
Capacity
0.5 cu ft
Safe Sub-Category
Compact and Portable
Number of Bolts
4
Weather Resistant
Not Specified
Locking Style
Dial Combination
Mounting Style
Surface

Description

Lock Box, Dial Locking Type, Key Capacity 6, Weather Resistant Not Specified, Height 4 31/32 in, Width 1 63/64 in, Depth 2 5/8 in, Metal, Black, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.