20 Gauge Steel Dual Function Adjustable Door Security Bar (Discontinued)
- Mfr # 265DCCSEN
- Zoro # G3263224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265DCCSEN
Zoro #
G3263224
UPC #
071649218224
Country of Origin
China
Dimensions
Height
2 1/2 in
Length
27 1/2 to 42 in
Width
1 7/16 in
Width (In.)
1-7/16
Details
Type
Dual Function/Telescoping
Finish
White Powdercoat
Material
Steel
Item
Telescoping Sliding Door Bar Lock
Operation Type
Dual Function, Telescoping
Hardware
Included
Color
Black & White
Description
Door Security Bar, Dual Function, Telescoping, Material Steel, Color Black & White, White Finish, Length (In.) 27-1/2 to 42, Width (In.) 1-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.