Towing Barbell Receiver Lock, 5/8 In
Mfr # 1480KAWWG0340
Zoro # G2959731
product price: $31.55
/eaKey Features
Hole Dia.
5/8 in
Lock Type
Barbell
Includes
Keyed Alike Lock
For Use With
2 in Receivers
Features
Push-Button Lock Mechanism
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480KAWWG0340
Zoro #
G2959731
UPC #
071649213199
Country of Origin
China
Dimensions
Hole Dia.
5/8 in
Hole Diameter
5/8 in
Details
Lock Type
Barbell
Includes
Keyed Alike Lock
Item
Receiver Lock
For Use With
2 in Receivers
Features
Push-Button Lock Mechanism
Finish
Stainless Steel
Vehicle Class
III, IV
Description
Receiver Lock, Lock Type Barbell, For Use With 2 in Receivers, Hole Diameter 5/8 in, Vehicle Class III, IV, Features Push-Button Lock Mechanism, Includes Keyed Alike Lock, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.