Zoro Homepage

Towing Coupler Latch Lock, SS

  • Mfr # 2847DATSC

  • Zoro # G1471714


product price: $12.39
/ea

Key Features

Features
1/4 in Pin Dia, 5 Adjustable Locking Positions, Length Adjustments from 9/16 in to 2 3/4 in, Seal Protects Keyway from Weather
Lock Type
Universal
For Use With
Most Couplers
Finish
Stainless Steel
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2847DATSC
Zoro #
G1471714
UPC #
071649217098
Country of Origin
China

Dimensions

Hole Diameter
1/4 in

Details

Item
Coupler Lock
Features
1/4 in Pin Dia, 5 Adjustable Locking Positions, Length Adjustments from 9/16 in to 2 3/4 in, Seal Protects Keyway from Weather
Lock Type
Universal
For Use With
Most Couplers
Finish
Stainless Steel
Includes
(2) Keys
Sub-Category
Coupler

Description

Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 1/4 in, Vehicle Class Not Applicable, Features 1/4 in Pin Dia, 5 Adjustable Locking Positions, Length Adjustments from 9/16 in to 2 3/4 in, Seal Protects Keyway from Weather, Includes (2) Keys, Finish Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.