Zoro Homepage

Towing Pivot Lock Hitch Pin, 5/8 In

  • Mfr # 1465DATSC

  • Zoro # G1797537


product price: $12.19
/ea

Key Features

Application
Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
Material
Stainless Steel
Class
III, IV
For Use With
2 in Receivers
Size (In.)
5/8" Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465DATSC
Zoro #
G1797537
UPC #
071649219634
Country of Origin
China

Dimensions

Size (In.)
5/8" Pin
Overall Length
2 in
Pin Diameter
5/8 in
Compatible Hitch Size
2 in
Usable Length
2 in

Details

Application
Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
Material
Stainless Steel
Class
III, IV
For Use With
2 in Receivers
Item
Hitch Pin
Features
Class III/IV rating, Stainless Steel for corrosion resistance, Stainless Steel Hitch Pin Fits 5/8 in receivers, Tapered Ends for Easy Insertion, Usable length of receiver pin is 3 in
Type
Barrel Head Hitch Pin
Finish
Stainless Steel
Hitch Pin Style
Pin and Clip
Vehicle Class
III, IV

Description

Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, Overall Length 2 in, Usable Length 2 in, Material Stainless Steel, Finish Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.