Zoro Homepage

U-Lock, 6-1/8 in Body Width

  • Mfr # 8170D

  • Zoro # G203528841


product price: $18.99
/ea

Key Features

Body Width
6 1/8 in
Includes Chain
No
Includes
Carrier Bracket
Features
Disc Key Cylinder Prevents Picking
Lock Body Finish
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170D
Zoro #
G203528841
UPC #
071649222771
Country of Origin
China

Dimensions

Body Width
6 1/8 in
Shackle Diameter
1/2 in

Details

Item
U-Lock
Includes Chain
No
Includes
Carrier Bracket
Features
Disc Key Cylinder Prevents Picking
Lock Body Finish
Laminated
Environment
Both
Keying
Keyed Different
Number of Locks in Pack
1
Includes ID Tag
No
Interchangeable Core
No
Number of Pins
0
Vertical Shackle Clearance
8 in
Lock Body Shape
Cylindrical
Number of Bumpers
0
Lock Body Material
Steel
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Shackle Finish
Vinyl
Key Locking Mechanism
Disc Tumbler
Shackle Type
Long Shackle
Horizontal Shackle Clearance
4 in
Number of Keys
2
Lock Body Color
Black
Includes Dust Cover
No
Shackle Material
Steel
Includes Lock Cover
No
Security Level
General Security

Description

U-Lock, Shackle Material Steel, Body Width 6 1/8 in, Number of Bumpers 0, Number of Pins 0, Interchangeable Core No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.