Zoro Homepage

Valve Lockout, Lever Handle, 28.6 in H, Red

  • Mfr # S3079

  • Zoro # G411899030


product price: $59.59
/ea

Key Features

Lockout Material
Thermoplastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
1/4 in
Maximum Number of Padlocks
2
Overall Height
28.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3079
Zoro #
G411899030
UPC #
071649375590
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Height
28.6 in
Overall Width
4.5 in
Overall Depth
12.2 in
For Maximum Handle Thickness
1 in
For Maximum Pipe Size
8 in
For Maximum Handle Width
1.5 in
For Minimum Pipe Size
2 in

Details

Item
Valve Lockout
Lockout Material
Thermoplastic
Lockout Color
Red
Maximum Number of Padlocks
2
For Handle Type
Lever Handle
For Location
Indoor
Features
Locking Holes are Compatible with all Master Lock Safety Padlocks
Ball Valve Lockout Type
Clamp On
Minimum Temperature
-40 Degrees F
Maximum Temperature
149 Degrees F
Resistance Properties
Chemical Resistant

Description

Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Lever Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 2, Features Locking Holes are Compatible with all Master Lock Safety Padlocks, For Location Indoor, Lockout Color Red, Lockout Material Thermoplastic, Maximum Temperature 149 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.