Zoro Homepage

Valve/Electrical Kit, Red, Plastic Case

  • Mfr # 1457VE410KABAS

  • Zoro # G402578739


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1017 Durable Lockout Toolbox Containing, (1) S2005 Plug Prong Lockout, (1) S3081 Adjustable Ball Valve Lockout Device, (1) S806 Cable Lockout Device, (2) 410 Kared Zenex(TM) Thermoplastic Padlocks, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (6) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles and (1) 481 for 2 in to 5 in Diameter Handles
For Lockout Type
Electrical, Valve
Number of Components
13
Number of Padlocks Held
2
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1457VE410KABAS
Zoro #
G402578739
UPC #
071649360862
Country of Origin
Multiple

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Carrying Case Dimensions
7 in D x 15 in W x 9.5 in H
For Maximum Hand Wheel Diameter
5 in
Overall Height
9 1/2 in
Overall Depth
7 in
Overall Width
15 in

Details

Item
Valve/Electrical Kit
Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1017 Durable Lockout Toolbox Containing, (1) S2005 Plug Prong Lockout, (1) S3081 Adjustable Ball Valve Lockout Device, (1) S806 Cable Lockout Device, (2) 410 Kared Zenex(TM) Thermoplastic Padlocks, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (6) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter Handles and (1) 481 for 2 in to 5 in Diameter Handles
For Lockout Type
Electrical, Valve
Number of Components
13
Number of Padlocks Held
2
Key Type
Keyed Alike
Legend
Do Not Operate
Color
Red
Filled/Unfilled
Filled
Case Style
Tool Box
Language
English, French, Spanish
Portable
Yes
Number of Padlocks Included
2
Included Padlock Body Material
Thermoplastic
Included Lockout Types
Ball Valve, Cable Lockout, Circuit Breaker, Gate Valve, Plug, Valve Lockout
For Valve Handle Type
Hand Wheel, Lever Handle
Number of Hasps Included
2
Number of Tags Included
6
Number of Lockouts Included
9
Valve Lockouts Included
(1) Ball Valve Lockout Devices, (2) Gate Valve Lockout Devices
Filled
Yes
Electrical Lockouts Included
(1) Cable Lockout Device, (1) Plug Lockout Device, (3) Circuit Breaker Lockout Devices
Carrying Case Type
Tool Box
Padlock Body Material
Thermoplastic
Material
Plastic

Description

Valve/Electrical Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 9, Number of Tags Included 6, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Ball Valve, Cable Lockout, Circuit Breaker, Gate Valve, Plug, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H, Carrying Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.